Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-3/8 x 4-15/16 in
- Mount Height5.6250 in
- Mounting Plate Size4-1/2 x 6-1/2 in
- Wheel Diameter4 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeHeavy Service Dual Wheel
- Caster SeriesHS2 Series
- Caster TypeRigid
- Load Capacity1500 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorGreen
- Wheel Bearing TypePrecision Ball
- Wheel Hardness95A
- Wheel Material TypePolyurethane on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)