1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MOLEX INC
32679
12 AWG
MI ITEM #
04421898
MFR #
32679
Your Price
$234.14
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Electrical Products
Electrical Plugs and Receptacles
Industrial Cordsets
MOLEX INC 32679
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MOLEX INC
32679
12 AWG
MI ITEM #
04421898
MFR #
32679
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$234.14
/each
(List
$269.27
)
Qty
Add to Cart
Overview
Mfr description
32679 CORD SET
Specifications
Connection A
Quick-Change
Connection B
Pigtail
Wire Size (AWG)
12 AWG
Cable Length
3.66 m
Max Current
20 A
Coupling Style
Threaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data