1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SOLO HORTON BRUSHES
90
Wall Brush - Polypropylene Handle Material, 1 in Brush Size, 2-1/4 in Bristle Length
MI ITEM #
04423215
MFR #
90
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
SOLO HORTON BRUSHES 90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOLO HORTON BRUSHES
90
Wall Brush - Polypropylene Handle Material, 1 in Brush Size, 2-1/4 in Bristle Length
MI ITEM #
04423215
MFR #
90
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
90 1" BRUSH 1" BLACK BRISTLE
Specifications
Brush Size
1 in
Bristle Length
2-1/4 in
Paint Type
All Paints
Handle Material
Polypropylene
Ferrule Material
Nickel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data