Motion
67023652

DICHTOMATIK
67023652

3.10 MM CS X 79.4 MM ID NBR (BUNA) 70 BLACK O-RING
MI ITEM #04424443
MFR #67023652
Your Price$0.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67023652

3.10 MM CS X 79.4 MM ID NBR (BUNA) 70 BLACK O-RING
MI ITEM #04424443
MFR #67023652

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$0.27/each(List $0.37)

Overview

Mfr description
67023652 3.10MM CS X 79.4MM ID NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    3.1 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    Nitrile (Buna) Rubber
  • Temperature Range
    -22 to 212F
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.69 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Method Sold
    Priced Per Each
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text