Motion
75172483

DICHTOMATIK
75172483

Dichtomatik X-ring - 0.103 in Cross Section, 2.237 in ID, 2.443 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
Mi Item #04424450
MFR #75172483
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172483

Dichtomatik X-ring - 0.103 in Cross Section, 2.237 in ID, 2.443 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
Mi Item #04424450
MFR #75172483

Mfr description
75172483 AS568-140 2-1/4"ID X 2-7/16"OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Inside Diameter  
    2.237 in
  • Outside Diameter  
    2.443 in
  • Overall Weight
    1.315 g
  • Thickness
    0.1030 in, 2.62 mm

Details

  • Accessory Type
    X-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    0.103 in
  • Cross Section Shape
    X-Ring
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -140
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.017 in
  • Manufacturer Catalog Number
    Q-140 N70R
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)