Motion
85550052
FleetRunner® Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 54.27 in OAL, Fleet Runner Series
MI ITEM #04426560
MFR #85550052
Price$53.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 54.27 in OAL, Fleet Runner Series
MI ITEM #04426560
MFR #85550052

Mfr description
K080537HD FLEETRUNNER MICRO-V
  • Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys
  • Outperforms the competition on the most troublesome drives
  • Problem-solver designed for the toughest applications
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.00/each

Specifications

Dimensions

  • Overall Length
    54.27 in
  • Rib Width
    1-3/32 in
  • Section Size
    K
  • Top Width
    1.087 in

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Fleet Runner
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Material
    EPDM
  • Number Of Ribs
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)