Motion
K080558
FleetRunner® 85522926 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 56.27 in OAL, Standard Series
Mi Item #04426561
MFR #K080558
Price$59.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85522926 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 56.27 in OAL, Standard Series
Mi Item #04426561
MFR #K080558

Mfr description
K080558 MICRO-V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.49/each

Specifications

Dimensions

  • Overall Length
    56.27 in
  • Rib Width
    1-3/32 in
  • Section Size
    K
  • Top Width
    1.087 in
  • Weight
    0.41 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Material
    EPDM
  • Number Of Ribs
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)