Motion
85550357
FleetRunner® Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 71.25 in OAL, Fleet Runner Series
Mi Item #04426568
MFR #85550357
Price$108.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 71.25 in OAL, Fleet Runner Series
Mi Item #04426568
MFR #85550357

Mfr description
K080708HD FLEETRUNNER MICRO-V
  • Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys
  • Outperforms the competition on the most troublesome drives
  • Problem-solver designed for the toughest applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.43/each

Specifications

Dimensions

  • Overall Length
    71.25 in
  • Rib Width
    1-3/32 in
  • Section Size
    K
  • Top Width
    1.087 in

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Fleet Runner
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)