Motion
85550748
FleetRunner® Micro-V Belt - K Section, 10 Ribs, 1.367 in Width, 66.00 in OAL, Fleet Runner Series
MI ITEM #04426584
MFR #85550748
Price$90.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 10 Ribs, 1.367 in Width, 66.00 in OAL, Fleet Runner Series
MI ITEM #04426584
MFR #85550748

Mfr description
K100655HD FLEETRUNNER MICRO-V
  • Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys
  • Outperforms the competition on the most troublesome drives
  • Problem-solver designed for the toughest applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.65/each

Specifications

Dimensions

  • Overall Length
    66.00 in
  • Rib Width
    1-3/8 in
  • Section Size
    K
  • Top Width
    1.367 in
  • Weight
    0.65 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Fleet Runner
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)