Motion
CRBS808AUUT1
Slim Crossed Roller Bearing - T1 Internal Clearance, 80 mm Bore Diameter, 96 mm Outside Diameter, 8 mm Overall Width
MI ITEM #04427966
MFR #CRBS808AUUT1
Price$643.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slim Crossed Roller Bearing - T1 Internal Clearance, 80 mm Bore Diameter, 96 mm Outside Diameter, 8 mm Overall Width
MI ITEM #04427966
MFR #CRBS808AUUT1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$643.09/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter
    96 mm
  • Overall Width
    8 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.27 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    T1
  • Manufacturer Upc Number
    4549557020742
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    6130 N
  • Radial Static Load Capacity
    9590 N
  • Series
    CRBS
  • UPC_NO
    4549557020742

Overview

Mfr description
CRBS808AUUT1 CROSS ROLLER BRG
  • Small outside diameter compared to the inside diameter, plus a narrow width
  • Two-side sealed type with separator and T1 clearance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought