Motion
75127265

DICHTOMATIK
75127265

2.50 MM CS X 36 MM ID FKM (Viton®) 80 BLACK O-RING
Mi Item #04429433
MFR #75127265
Price$4.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75127265

2.50 MM CS X 36 MM ID FKM (Viton®) 80 BLACK O-RING
Mi Item #04429433
MFR #75127265

Mfr description
75127265 2.50MM CS X 36MM ID FKM VITON
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.26/each

Specifications

Dimensions

  • Inside Diameter  
    36 mm
  • Outside Diameter  
    41 mm

Details

  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Cross Section
    2.5 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    80 Durometer
  • Hardness
    80 Shore D
  • Inside Diameter Tolerance
    +/-0.38 mm
  • Material
    FKM (Viton®)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    5F to 390F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    V75
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)