Motion
49449782

DICHTOMATIK
49449782

3.50 MM CS X 48 MM ID FKM (Viton®) 80 BLACK O-RING
MI ITEM #04429437
MFR #49449782
List Price$3.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49449782

3.50 MM CS X 48 MM ID FKM (Viton®) 80 BLACK O-RING
MI ITEM #04429437
MFR #49449782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.59/each for your price

Overview

Mfr description
49449782 3.50MM CS X 48MM ID FKM VITON
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Specifications

  • Hardness
    80 Shore D
  • Cross Section
    3.5 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    FKM (Viton®)
  • Temperature Range
    5F to 390F
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
  • Durometer
    80 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.46 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Method Sold
    Priced Per Each
  • Type Series
    V75
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text