Motion
COUPLING SPIDER

DODGE
COUPLING SPIDER

Open Center Spider - Spider - Open Center, Straight Jaw, 9000 rpm
Mi Item #04430671
MFR #COUPLING SPIDER
Price$33.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
COUPLING SPIDER

Open Center Spider - Spider - Open Center, Straight Jaw, 9000 rpm
Mi Item #04430671
MFR #COUPLING SPIDER

Mfr description
278912 L090/095 COUPLING SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.23/each

Specifications

Dimensions

  • Coupling Size Code
    090, 095
  • Outside Diameter
    2.1250 in

Details

  • Country of Origin
    US
  • Element Type
    Spider - Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    782476193492
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • UPC_NO
    782476193492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)