Motion
NU224RC3FY

JTEKT KOYO
NU224RC3FY

Cylindrical roller bearings, single row - Straight, 120 mm ID, 215 mm OD, 40 mm Width
Mi Item #04435632
MFR #NU224RC3FY
Price$1,692.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
NU224RC3FY

Cylindrical roller bearings, single row - Straight, 120 mm ID, 215 mm OD, 40 mm Width
Mi Item #04435632
MFR #NU224RC3FY

Mfr description
NU224RC3FY CYL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,692.20/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)