Motion
CJ28/38B AL RSB

LOVEJOY INC
CJ28/38B AL RSB

68514471446 Jaw Coupling Hub - Cplg Size: CJ28/38, Curved Jaw, RSB Bore, Rough Stock, Aluminum
Mi Item #04436410
MFR #CJ28/38B AL RSB
Price$99.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ28/38B AL RSB

68514471446 Jaw Coupling Hub - Cplg Size: CJ28/38, Curved Jaw, RSB Bore, Rough Stock, Aluminum
Mi Item #04436410
MFR #CJ28/38B AL RSB

Mfr description
CJ28/38B-HUB-AL-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.75/each

Specifications

Dimensions

  • Coupling Size Code
    CJ28/38
  • Hub End Diameter
    2.5600 in
  • Length Through Bore
    1.3800 in
  • Outside Diameter
    2.5600 in

Details

  • Bore Type
    RSB
  • Hub Material
    Aluminum
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144714466
  • Max Rpm
    8500 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144714466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)