1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
CJ24A PM 14MM 5X2.3MMKW
Jaw Coupling Hub - Curved Jaw, 14 mm Bore
MI ITEM #
04436411
MFR #
CJ24A PM 14MM 5X2.3MMKW
Your Price
$65.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
LOVEJOY INC CJ24A PM 14MM 5X2.3MMKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
CJ24A PM 14MM 5X2.3MMKW
Jaw Coupling Hub - Curved Jaw, 14 mm Bore
MI ITEM #
04436411
MFR #
CJ24A PM 14MM 5X2.3MMKW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$65.60
/each
(List
$71.21
)
Qty
Add to Cart
Overview
Mfr description
CJ24A-HUB-PM-14MM-5X2.3MMKW
Specifications
Bore Diameter
14 mm
Jaw Type
Curved
Outside Diameter
2.2000 in
Series
CJ
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data