Motion
AL090 15MMH7 5X2.3MMKW

LOVEJOY INC
AL090 15MMH7 5X2.3MMKW

Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 15 mm Bore, Finished Bore, Aluminum Material
Mi Item #04436419
MFR #AL090 15MMH7 5X2.3MMKW
Price$38.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL090 15MMH7 5X2.3MMKW

Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 15 mm Bore, Finished Bore, Aluminum Material
Mi Item #04436419
MFR #AL090 15MMH7 5X2.3MMKW

Mfr description
AL090-HUB-15MMH7-5X2.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.01/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Coupling Diameter
    2.1200 in | 53.84 mm
  • Coupling Size
    AL090
  • Coupling Size Code
    AL090
  • Hub Length
    0.9100 in
  • Keyway Size
    0.1969 x 0.0906 in
  • Length Through Bore
    0.9100 in
  • Outside Diameter
    2.1200 in

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished Bore
  • Hub Material
    Aluminum
  • Hub Type
    Set Screw
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)