Motion
CJ65/75B CI RSB

LOVEJOY INC
CJ65/75B CI RSB

Jaw Coupling Hub - Cplg Size: 65/75, Curved Jaw, 58 mm Bore, RSB, Aluminum, Powdered Metal Material
MI ITEM #04436422
MFR #CJ65/75B CI RSB
Price$347.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ65/75B CI RSB

Jaw Coupling Hub - Cplg Size: 65/75, Curved Jaw, 58 mm Bore, RSB, Aluminum, Powdered Metal Material
MI ITEM #04436422
MFR #CJ65/75B CI RSB

Mfr description
CJ65/75B-HUB-CI-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.63/each

Specifications

Dimensions

  • Bore Diameter
    58 mm
  • Coupling Overall Length
    4.1500 in, 105.40 mm
  • Coupling Size
    65/75
  • Coupling Size Code
    65/75
  • Outside Diameter
    5.3100 in
  • Weight
    12.70 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Aluminum, Powdered Metal
  • Hub Style
    B
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    4250 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    20790 in
  • Torque Rating (in-lb)
    11060 in-lbs
  • UPC_NO
    685144620613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)