Motion
GS38 92A YELLOW URE

LOVEJOY INC
GS38 92A YELLOW URE

68514467256 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
MI ITEM #04436424
MFR #GS38 92A YELLOW URE
Price$75.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS38 92A YELLOW URE

68514467256 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
MI ITEM #04436424
MFR #GS38 92A YELLOW URE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.80/each

Specifications

Dimensions

  • Coupling Size Code
    GS38
  • Element Thickness
    0.710 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    3.15 in

Details

  • Color
    Yellow
  • Compatible Hub Part Number
    GS38
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514467256
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144672568
  • Max Rpm
    9550 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    3363 in
  • UPC_NO
    685144672568

Overview

Mfr description
GS38-SPIDER-92A YELLOW-URE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought