Motion
GS48 92A YELLOW URE

LOVEJOY INC
GS48 92A YELLOW URE

68514467260 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
MI ITEM #04436425
MFR #GS48 92A YELLOW URE
Price$130.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS48 92A YELLOW URE

68514467260 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
MI ITEM #04436425
MFR #GS48 92A YELLOW URE

Mfr description
GS48-SPIDER-92A YELLOW-URE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.27/each

Specifications

Dimensions

  • Coupling Size Code
    GS48
  • Element Thickness
    .830 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    4.130 in

Details

  • Color
    Yellow
  • Compatible Hub Part Number
    GS48
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514467260
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144672605
  • Max Rpm
    7200 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    5487 in
  • UPC_NO
    685144672605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)