Motion
ZPK24246
Fiberglass Panel Filter, Filter Size: 24 x 24 x 6", Filter Material: Fiberglass, MERV: 9
MI ITEM #04472364
MFR #ZPK24246
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Panel Filter, Filter Size: 24 x 24 x 6", Filter Material: Fiberglass, MERV: 9
MI ITEM #04472364
MFR #ZPK24246

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZPK24246BO FIBERGLASS MEDIA 40-45% EFF.

Specifications

  • Filter Size
    24 x 24 x 6 in
  • Filter Material
    Fiberglass
  • Actual Size
    23-3/8 x 23-3/8 x 5-7/8 in
  • MERV
    9
  • Efficiency Rating
    40 to 45 %
  • Max Operating Temperature
    +180 °F
  • Frame Material
    Galvanized Steel
  • Media Area
    26.39 ft²
  • Rated Air Velocity
    250 ft/min
  • Rated Initial Resistance
    0.18 in wg
  • Recommended Final Resistance
    1.5 in wg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text