Motion
NU1021C3

NTN
NU1021C3

Cylindrical Roller Bearing - Straight, 105 mm ID, 47 mm OD, 14 mm Width
MI ITEM #04472902
MFR #NU1021C3
Price$1,629.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU1021C3

Cylindrical Roller Bearing - Straight, 105 mm ID, 47 mm OD, 14 mm Width
MI ITEM #04472902
MFR #NU1021C3

Mfr description
NU1021C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,629.01/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Weight
    9.001 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359137224
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359137224

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)