Motion
849099
Hex or Jam Nut - Grade 5, Carbon Material, Plain Finish
MI ITEM #04475372
MFR #849099
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - Grade 5, Carbon Material, Plain Finish
MI ITEM #04475372
MFR #849099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
849099 1-1/4-7 GRADE 5 HEX NUT

Specifications

  • Material
    Carbon
  • Finish Coating
    Plain
  • Grade
    Grade 5
  • Package Quantity
    100
  • Specifications
    ANSI/ASME B18.2.2 SAE, ASTM A563 GR B, J995 GRADE 5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text