Motion
11T342
Premium Cutting Disc - Type 27S, 4.5000 in Wheel Dia., 0.0469 in Wheel Thickness, 5/8-11 Center Hole Diameter, 60 Grit, A-60-ZIP Grade, 13300 rpm
MI ITEM #04476314
MFR #11T342
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Cutting Disc - Type 27S, 4.5000 in Wheel Dia., 0.0469 in Wheel Thickness, 5/8-11 Center Hole Diameter, 60 Grit, A-60-ZIP Grade, 13300 rpm
MI ITEM #04476314
MFR #11T342

Mfr description
11T342 4-1/2 X 3/64 ZIP CUT
  • Perfectly centered wheel for total operataor comfort; Quick and easy wheel changes for minimum downtime; Vibration-free cutting for maximum productivity; For use on: Sheet Metal, Stainless Steel, Steel; ZIPCUT™ is the highest performing cut-off wheel on the market. Faster, cooler, freer cutting and heavily reinforced for added safety, ZIPCUT™ provides premium performance while resisting twisting and bending. This allows for a true, straight cut every time. The end result is a wheel that improves worker safety while delivering the lowest cost-per-cut in the industry.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.00/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Blade Diameter
    4.5000 in
  • Blade Thickness
    0.0469 in
  • Center Hole Diameter  
    5/8-11
  • Height
    0.0469 in
  • Hole Size
    0.6250 in
  • Length
    4.5000 in
  • Overall Thickness
    0.0469 in
  • Weight
    0.12 lb
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0469 in
  • Width
    0.0469 in

Details

  • Application
    Cutting
  • Arbor Type
    SPIN ON
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Description Keyword
    High Performance Cutting
  • For Use With
    Angle Grinder
  • Grade
    A-60-ZIP
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Includes
    25 Wheels
  • Machine Compatibility
    Angle Grinder
  • Manufacturer Upc Number
    662980978320
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    13300 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Recommended Use
    Stainless Steel
  • Reinforcement Type
    Fiberglass Reinforced
  • Set Contents
    25 Wheels
  • Specification
    A-60
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980751435
  • Wheel Type
    Type 27S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)