Motion
5L104104TK
1-1/4" x 1-1/4" Steel Three-Piece Split Coupling with Keyways
MI ITEM #04477289
MFR #5L104104TK
List Price$226.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Steel Three-Piece Split Coupling with Keyways
MI ITEM #04477289
MFR #5L104104TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.27/each for your price

Overview

Mfr description
5L104104TK

Specifications

  • Outside Diameter
    2.2500 in
  • Material
    Steel
  • Series
    Signature
  • Bore Diameter
    1.2500 in
  • UPC_NO
    662786038198
  • Style
    High Strength
  • Weight
    2.37 lb
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text