Motion
B954S000020-13

BUNTING BEARINGS LLC
B954S000020-13

2-1/2 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
MI ITEM #04482406
MFR #B954S000020-13
Your Price$403.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954S000020-13

2-1/2 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
MI ITEM #04482406
MFR #B954S000020-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$403.93/each(List $557.43)

Overview

Mfr description
B954S000020-13 2-1/2 X 13 [AB0020-13]

Specifications

  • Material
    Cast Aluminum Bronze
  • Outside Diameter
    2-1/2 in
  • Overall Length
    13 in
  • Operating Temperature Range
    -450 to 750 °F
  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Max V Value
    250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text