Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Stainless Steel, Outer Diameter: 1-1/8", Inner Diameter: 7/16", Grade: Grade A4
MI ITEM #04483000
MFR #398100

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
398100 FLATWASHER 7/16" 316SS

Specifications

  • Material
    Stainless Steel
  • Outer Diameter
    1-1/8 in
  • Inner Diameter
    7/16 in
  • Grade
    Grade A4
  • Thickness
    0.062 in
  • Package Quantity
    1500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text