1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
5224U
Straight, 145.53 mm ID, 215 mm OD, 2.9960 in Width
MI ITEM #
04487029
MFR #
5224U
List Price
$7,498.77
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
ROLLWAY 5224U
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
5224U
Straight, 145.53 mm ID, 215 mm OD, 2.9960 in Width
MI ITEM #
04487029
MFR #
5224U
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$7,498.77
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5224-U CYLINDRICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
145.53 mm
Outside Diameter
215 mm
Overall Width
2.9960 in
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data