Motion
MJCC57-22-A
Jaw Coupling Hub - Cplg Size: 57, Curved Jaw, 22 mm Bore, Finished w/ Keyway & SS, 2024 or 7075 Aluminum Material
Mi Item #04490541
MFR #MJCC57-22-A
Price$177.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 57, Curved Jaw, 22 mm Bore, Finished w/ Keyway & SS, 2024 or 7075 Aluminum Material
Mi Item #04490541
MFR #MJCC57-22-A

Mfr description
MJCC57-22-A CLAMP JAW COUPLING HUB W/KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.42/each

Specifications

Dimensions

  • Bore Diameter
    22 mm
  • Bore Length
    1.1300 in
  • Coupling Diameter
    2.2520 in | 57.20 mm
  • Coupling Overall Length
    3.1500 in, 80 mm
  • Coupling Size
    57
  • Coupling Size Code
    57
  • Hub Length
    1.1300 in
  • Keyway Size
    6 mm
  • Length Through Bore
    80.0 mm
  • Outside Diameter
    57.2 mm
  • Weight
    0.464 lb

Details

  • Bore Tolerance Standard
    0.03 mm
  • Bore Type
    Finished w/ Keyway & SS
  • Distance Between Shaft Ends
    0.0500 in;1.25 mm
  • Element Type
    Spider
  • Hub Material
    2024 or 7075 Aluminum
  • Hub Style
    Clamp Style
  • Hub Type
    Clamp On
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    2024 or 7075 Aluminum
  • Max Rpm
    8,000 rpm
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs
  • Series
    MJCC
  • Shaft Spacing
    0.0490 in
  • Torque Capacity
    16 N-m
  • UPC_NO
    63452911100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)