Motion
L110178

TB WOODS
L110178

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #04495257
MFR #L110178
Price$111.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L110178

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #04495257
MFR #L110178

Mfr description
L110 1-7/8 JAW COUPLING HUB [L110X1-7/8]
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.87/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Size Code
    L110

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672048897
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672048897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)