Motion
5502-02-02
Pipe Fitting - Steel Material
MI ITEM #04495402
MFR #5502-02-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
MI ITEM #04495402
MFR #5502-02-02

Mfr description
5502-02-02 2MP2FP90 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    0.6600 in

Details

  • Material
    Steel
  • Shape
    90 Degree

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)