Motion
6505-04-08
Pipe Fitting - Stainless Steel Material
MI ITEM #04495417
MFR #6505-04-08
Price$19.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Stainless Steel Material
MI ITEM #04495417
MFR #6505-04-08

Mfr description
6505-04-08 ADAPTER STRAIGHT MP-FJS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.54/each

Specifications

Dimensions

  • Overall Length
    1.7300 in

Details

  • Material
    Stainless Steel
  • Shape
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)