Motion
6801-16-12
Pipe Fitting - Steel Material
MI ITEM #04495420
MFR #6801-16-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
MI ITEM #04495420
MFR #6801-16-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.0500 in

Details

  • Material
    Steel
  • Shape
    90 Degree

Overview

Mfr description
6801-16-12 16MJ12MB90 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought