Motion
NU332EG1C3

NTN
NU332EG1C3

Cylindrical Roller Bearing - Straight, 160 mm ID, 190 mm OD, 45 mm Width
MI ITEM #04496548
MFR #NU332EG1C3
Price$8,658.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU332EG1C3

Cylindrical Roller Bearing - Straight, 160 mm ID, 190 mm OD, 45 mm Width
MI ITEM #04496548
MFR #NU332EG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,658.76/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    45 mm
  • Weight
    165.251 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359706666
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359706666

Overview

Mfr description
NU332EG1C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought