Motion
KIT413
Sorbent or Chemical Clean-up Kit - Bucket, Application: Oil Only, 4-1/2 gal Absorbent Capacity per Kit
MI ITEM #04499378
MFR #KIT413
Price$145.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Bucket, Application: Oil Only, 4-1/2 gal Absorbent Capacity per Kit
MI ITEM #04499378
MFR #KIT413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.82/each

Specifications

Dimensions

  • Weight
    11 lbs

Details

  • Absorbent Capacity Per Kit
    4-1/2 gal (US)
  • Application
    Oil Only
  • Color
    White
  • Container Material
    Polyethylene
  • Container Type
    Bucket
  • Fluids Absorbed
    Oils
  • Includes
    Skimmer Absorbent Sock

Overview

Mfr description
KIT413 OIL ONLY SPILL RESPONSE BUCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought