Motion
NU2208-E-TVP2-C4

FAG (SCHAEFFLER)
NU2208-E-TVP2-C4

Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width, C4 Internal Clearance
MI ITEM #04502793
MFR #NU2208-E-TVP2-C4
Price$234.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2208-E-TVP2-C4

Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width, C4 Internal Clearance
MI ITEM #04502793
MFR #NU2208-E-TVP2-C4

Mfr description
NU2208-E-XL-TVP2-C4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.04/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C4
  • Max Rpm
    10900 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU22
  • UPC_NO
    4012801395496

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)