Motion
BMTDS
Jackson Shovel - Steel, 9-1/2 in Blade Width, D-Grip Straight Handle, 30 in Handle Length
Mi Item #04504651
MFR #BMTDS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jackson Shovel - Steel, 9-1/2 in Blade Width, D-Grip Straight Handle, 30 in Handle Length
Mi Item #04504651
MFR #BMTDS

Mfr description
BMTDS D HANDLE SQUARE POINT SVL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    5 in
  • Blade Width
    9-1/2 in
  • Handle Length
    30 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Includes Step
    Includes Step
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)