1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
LM-HP6-S
Fork Mounted Swivel Hook Plate - Accomodates Fork Width 6-1/2 in, 6000 lbs Capacity, 2 Fork Mount
MI ITEM #
04504865
MFR #
LM-HP6-S
Price
$517.74
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Forklift Equipment
Forklift Attachments
VESTIL MANUFACTURING CO LM-HP6-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
LM-HP6-S
Fork Mounted Swivel Hook Plate - Accomodates Fork Width 6-1/2 in, 6000 lbs Capacity, 2 Fork Mount
MI ITEM #
04504865
MFR #
LM-HP6-S
Mfr description
LM-HP6-S LIFT MASTER HOOK PLATE 6K
Enables any fork truck to maximize safety while lifting a load using chains, cables or ropes
The safety restraint is used to secure the hook plate to the fork truck, preventing it from sliding off the end of the forks
Fork openings are 6-1/4" W x 1-3/4" H
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$517
.74
/each
Add to Cart
Specifications
Dimensions
Accomodates Fork Width
6-1/2 in
Usable Height
1-3/4 in
Details
Number of Forks
2
UPC_NO
691215027472
Weight Capacity
6000 lbs
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items