1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
G.L. Huyett
DHO-120
Internal Retaining Ring - Stainless Steel, Steel Material, 4 mm Thick
MI ITEM #
04506900
MFR #
DHO-120
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Ring Assortments
G.L. Huyett DHO-120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G.L. Huyett
DHO-120
Internal Retaining Ring - Stainless Steel, Steel Material, 4 mm Thick
MI ITEM #
04506900
MFR #
DHO-120
Mfr description
DHO-120 METRIC INTERNAL SNAP RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Bore Diameter
120 mm
For Groove Depth
2 mm
For Groove Diameter
124 mm
For Groove Width
4.15 mm
Free Outside Diameter
127 mm
Thickness
4 mm
Details
Finish Coating
Plain
Material
Stainless Steel, Steel
Type
Internal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items