Motion
DHO-080
Internal Retaining Ring - Stainless Steel, Steel Material, 2.5 mm Thick
Mi Item #04506901
MFR #DHO-080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Retaining Ring - Stainless Steel, Steel Material, 2.5 mm Thick
Mi Item #04506901
MFR #DHO-080

Mfr description
DHO-080 METRIC INTERNAL SNAP RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Bore Diameter
    80 mm
  • For Groove Depth
    1.75 mm
  • For Groove Diameter
    83.5 mm
  • For Groove Width
    2.65 in
  • Free Outside Diameter
    85.5 mm
  • Thickness
    2.5 mm

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel, Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)