Motion
DSH-100
External Retaining Ring - Stainless Steel, Steel Material, 3 mm Thick, 94.5 mm Free Inside Diameter
Mi Item #04506902
MFR #DSH-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - Stainless Steel, Steel Material, 3 mm Thick, 94.5 mm Free Inside Diameter
Mi Item #04506902
MFR #DSH-100

Mfr description
DSH-100 METRIC EXTERNAL SNAP RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Groove Depth
    1.75 mm
  • For Groove Diameter
    96.5 mm
  • For Groove Width
    3.15 mm
  • For Shaft Diameter
    100 mm
  • Free Inside Diameter
    94.5 mm
  • Thickness
    3 mm

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel, Steel
  • Type
    External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)