Motion
HO-433
Internal Retaining Ring - Stainless Steel, Steel Material, 0.109 in Thick
MI ITEM #04506915
MFR #HO-433
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Retaining Ring - Stainless Steel, Steel Material, 0.109 in Thick
MI ITEM #04506915
MFR #HO-433

Mfr description
HO-433 INTERAL SNAP RING 4.331"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Bore Diameter
    110 mm
  • For Groove Depth
    0.12 in
  • For Groove Diameter
    4.571 in
  • For Groove Width
    0.12 in
  • Free Outside Diameter
    4.756 in
  • Thickness
    0.109 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel, Steel
  • Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)