Motion
SH-293
External Retaining Ring - Stainless Steel, Steel Material, 0.093 in Thick, 2.717 in Free Inside Diameter
MI ITEM #04507022
MFR #SH-293
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - Stainless Steel, Steel Material, 0.093 in Thick, 2.717 in Free Inside Diameter
MI ITEM #04507022
MFR #SH-293

Mfr description
SH-293 SNAP RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Groove Depth
    0.079 in
  • For Groove Diameter
    2.779 in
  • For Groove Width
    0.103 in
  • For Shaft Diameter
    2-15/16 in
  • Free Inside Diameter
    2.717 in
  • Thickness
    0.093 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel, Steel
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)