Motion
SH-075
External Retaining Ring - Stainless Steel, Steel Material, 0.042 in Thick, 0.693 in Free Inside Diameter
MI ITEM #04507036
MFR #SH-075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Retaining Ring - Stainless Steel, Steel Material, 0.042 in Thick, 0.693 in Free Inside Diameter
MI ITEM #04507036
MFR #SH-075

Mfr description
SH-075 EXT RETAINING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Groove Depth
    0.023 in
  • For Groove Diameter
    0.704 in
  • For Groove Width
    0.046 in
  • For Shaft Diameter
    3/4 in
  • Free Inside Diameter
    0.693 in
  • Thickness
    0.042 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel, Steel
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)