Motion
81122-TV
Cylindrical Roller Bearing - Straight, 110 mm ID, 145 mm OD, 25 mm Width, C0 Internal Clearance
MI ITEM #04507237
MFR #81122-TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 110 mm ID, 145 mm OD, 25 mm Width, C0 Internal Clearance
MI ITEM #04507237
MFR #81122-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81122-TV THRUST ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Operating Temperature Range
    -20 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    2280 rpm
  • Cage Material
    Plastic
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1 mm
  • Series
    811
  • UPC_NO
    4012802030877
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text