Motion
M1135145.00

LEESON ELECTRIC
M1135145.00

AC Gear Motor - 43:1 Ratio, 0.25 hp, TENV (Totally Enclosed Non-Ventilated), 1.2 A - Full Load Current
Mi Item #04507502
MFR #M1135145.00
Price$1,575.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1135145.00

AC Gear Motor - 43:1 Ratio, 0.25 hp, TENV (Totally Enclosed Non-Ventilated), 1.2 A - Full Load Current
Mi Item #04507502
MFR #M1135145.00

Mfr description
M1135145.00,1/4HP,P353-34,62RPM,
  • Rugged die cast aluminum gear housing supplies maximum gear and bearing support.
  • Performance matched for continuous duty service.
  • Heavy duty industrial oil seals keep lubricant in and dirt out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,575.49/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    34
  • Gear Ratio
    43:1
  • Opposite Drive End Bearing Size
    608
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in
  • Weight
    10.00 lbs

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.2 A
  • Full Load Torque
    220 in/lb
  • Input Horsepower
    0.25 hp
  • Insulation Class
    F
  • Mounting Type
    Special
  • Shaft Type
    Parallel
  • Supply Voltage
    180 V
  • UPC_NO
    691720092002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)