Motion
MSF20 X 5/16

LOVEJOY INC
MSF20 X 5/16

Jaw Coupling Hub - Cplg Size: 20, 0.3125 in Bore, Finished w/ No Keyway, Zinc Alloy Material
Mi Item #04509327
MFR #MSF20 X 5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF20 X 5/16

Jaw Coupling Hub - Cplg Size: 20, 0.3125 in Bore, Finished w/ No Keyway, Zinc Alloy Material
Mi Item #04509327
MFR #MSF20 X 5/16

Mfr description
MSF20 5/16 N/KW MINI-SOFT CPLG 58050 685
  • Easy blind assembly
  • Good shock load absorption
  • Good abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    0.3125 in
  • Coupling Overall Length
    1.3390 in
  • Coupling Size Code
    20
  • Length Through Bore
    0.3940 in
  • Max Parallel Misalignment
    0.01 in
  • Outside Diameter
    20 mm

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Zinc Alloy
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Upc Number
    685144580504
  • Max Rpm
    19000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    MSF
  • UPC_NO
    685144580504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)