Motion
GS42 92A YELLOW URE

LOVEJOY INC
GS42 92A YELLOW URE

68514467258 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
Mi Item #04509339
MFR #GS42 92A YELLOW URE
Price$90.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS42 92A YELLOW URE

68514467258 Jaw Coupling Spider & Element - Polyurethane, Spider - Closed Center, Curved Jaw
Mi Item #04509339
MFR #GS42 92A YELLOW URE

Mfr description
GS42-SPIDER-92A YELLOW-URE
  • 6 per Set
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.48/each

Specifications

Dimensions

  • Coupling Size Code
    GS42
  • Element Thickness
    .790 in
  • Max Angular Misalignment
    1 °
  • Outside Diameter
    3.740 in

Details

  • Color
    Yellow
  • Compatible Hub Part Number
    GS42
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514467258
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144672582
  • Max Rpm
    8050 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    4690 in
  • UPC_NO
    685144672582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)