Motion
SSW070171T5SZ

WEG ELECTRIC CORP
SSW070171T5SZ

Soft Start - 125 hp @ 460 V, 175 hp @ 575 V, 60 hp @ 230 V, 171 A Full Load Current, 220-575 V Supply Voltage, 3 Phase Input, IP00 Rated
MI ITEM #04509632
MFR #SSW070171T5SZ
Price$3,993.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
SSW070171T5SZ

Soft Start - 125 hp @ 460 V, 175 hp @ 575 V, 60 hp @ 230 V, 171 A Full Load Current, 220-575 V Supply Voltage, 3 Phase Input, IP00 Rated
MI ITEM #04509632
MFR #SSW070171T5SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,993.62/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    10.90 in x 8.60 in x 8.66 in

Details

  • Control Voltage
    110 V
  • Enclosure Rating
    IP00
  • Full Load Current
    171 A
  • Horsepower
    125 hp @ 460 V, 175 hp @ 575 V, 60 hp @ 230 V
  • Input Phase
    3
  • Standards Met
    C-Tick, CE, CSA, EMC, GOST-R, UL
  • Start Mode
    Current Limit
  • Starts Per Hour
    10
  • Supply Frequency
    50/60 Hz
  • Supply Voltage
    220-575 V
  • Typical Application
    Centrifugal Pumps (Sanitation, Irrigation And Oil), Fans, Exhausters, Blowers, Air Compressors, Refrigeration (Screw And Piston), Mixers, Aerators, Centrifuges, Rock Crushers, Grinders, Woodchippers, Paper Refiners, Rotary Ovens, Wood Saws And Planes, Ball And Hammer Mills And Load Conveyors

Overview

Mfr description
SSW070171T5SZ 171A 230/460/575V SOFT STA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought