Motion
NUP206ET2C3

NTN
NUP206ET2C3

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C3 Internal Clearance
MI ITEM #04510698
MFR #NUP206ET2C3
Your Price$226.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP206ET2C3

Cylindrical Roller Bearing - Straight, 30 mm ID, 62 mm OD, 16 mm Width, C3 Internal Clearance
MI ITEM #04510698
MFR #NUP206ET2C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$226.79/each(List $260.81)

Overview

Mfr description
NUP206ET2C3 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Max Rpm
    13000 rpm
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Fillet Radius
    1.000 mm
  • Weight
    0.465 lbs
  • Manufacturer Upc Number
    4547359134261
  • UPC_NO
    4547359134261
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text